Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4TWF5
Zoro #
G0099285
UPC #
190735102428
Country of Origin
India
Dimensions
Size
XL
Length
45"
Fits Chest Size
43" to 44"
Details
Item
Collared Shop Coat
Color
Navy
Material
Cotton
Closure Type
Snaps
Gender
Men's
Number of Pockets
4
Cuff Style
Open
Industry Type
Healthcare
Pockets
4
Type
Men's
Description
Collared Shop Coat, Gender Men's, Material Cotton, Color Navy, Length 45 In., Size XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.