This item is Discontinued.

Condor Condor Coverall, Basic SMS, 1.5 oz Fabric Weight, Blue, Size 2XL Inseam 30 1/2 in 31TU87

Condor Coverall, Basic SMS, 1.5 oz Fabric Weight, Blue, Size 2XL Inseam 30 1/2 in (Discontinued)

  • Mfr # 31TU87
  • Zoro # G9097611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31TU87
Zoro #
G9097611
UPC #
190735067710
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
54 in to 56 in
Disposable Clothing Size
2XL

Details

Item
Coverall
Color
Blue
Material
Basic SMS
Fabric Weight
1.5 oz
Inseam
30 1/2 in
Closure Type
Zipper
Series
Condor
Level of Protection
Dry Particulate, Reduced Spray
Cuff Style
Open
Ankle Style
Open
Seam Style
Serged
Coverall Style
Collared Coverall
Disposable Clothing Primary Material
SMS
Standards
D3776, D5034, D1117, D257, D737, AATCC TM 127

Description

Coveralls, Closure Type Zipper, Color Blue, Coverall Style Collared Coverall, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.