This item is Discontinued.

Condor Condor Coverall, Basic SMS, 1.5 oz Fabric Weight, Blue, Size L Inseam 29 in 31TU85

Condor Coverall, Basic SMS, 1.5 oz Fabric Weight, Blue, Size L Inseam 29 in (Discontinued)

  • Mfr # 31TU85
  • Zoro # G9097593
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31TU85
Zoro #
G9097593
UPC #
190735067697
Country of Origin
China

Dimensions

Size
L
Disposable Clothing Size
L
Fits Chest Size
48 in to 50 in

Details

Item
Coverall
Color
Blue
Material
Basic SMS
Fabric Weight
1.5 oz
Inseam
29 in
Closure Type
Zipper
Series
Condor
Standards
D3776, D5034, D1117, D257, D737, AATCC TM 127
Level of Protection
Dry Particulate, Reduced Spray
Seam Style
Serged
Cuff Style
Open
Disposable Clothing Primary Material
SMS
Ankle Style
Open
Coverall Style
Collared Coverall

Description

Coveralls, Closure Type Zipper, Color Blue, Coverall Style Collared Coverall, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.