This item is Discontinued.

Condor Condor Coverall, Chem Basic, 2.29 oz Fabric Weight, Yellow, Size 3XL Inseam 31 1/2 in 30LV43

Condor Coverall, Chem Basic, 2.29 oz Fabric Weight, Yellow, Size 3XL Inseam 31 1/2 in (Discontinued)

  • Mfr # 30LV43
  • Zoro # G9089001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30LV43
Zoro #
G9089001
UPC #
190735065532
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
57 in to 59 in
Disposable Clothing Size
3XL

Details

Item
Coverall
Color
Yellow
Material
Chem Basic
Fabric Weight
2.29 oz
Inseam
31 1/2 in
Closure Type
Storm Flap, Zipper
Series
Condor
Coverall Style
Collared Coverall
Standards
ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Cuff Style
Elastic
Level of Protection
Dry Particulate, Reduced Spray
Ankle Style
Elastic
Disposable Clothing Primary Material
Chem Basic
Seam Style
Serged

Description

Coveralls, Closure Type Storm Flap, Zipper, Color Yellow, Coverall Style Collared Coverall, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.