Shop CONDOR

Condor Full Body Harness, XL/2XL, 425 lb.

  • Mfr # 35KU79
  • Zoro # G0100077

product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Crossover
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Positioning
Leg Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35KU79
Zoro #
G0100077
UPC #
190735086520
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
XL/2XL
Harness Style
Crossover
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Positioning
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Condor
Includes Padding
No
Back D-Ring
Yes
Tensile Strength
5000 lb.
Stretchable
No
Harness D-Ring Material
Steel
Side D-Rings
Yes
Front D-Ring
Yes
Subpelvic Strap
Yes
Harness Buckle Material
Steel
Shoulder Strap Buckles
Friction / Pass-Through
Hardware Material
Steel
Adjustable
Yes
Features
Non-slip dorsal D-ring adjustment
With Belt
No
RFID Equipped
No
Webbing Coating
Uncoated
Harness Color
Blue
Torso Adjustment
Mating
Padding Location
No Padding
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Industry
Construction, General Industry
ANSI Standards Met
ANSI Z359.11-2021
Gender
Unisex

Dimensions

Color and Size
Blue - XL/2XL
Fits Chest Size
Non-Slip Dorsal D-Ring Adjustment

Description

Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XL/2XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.