Shop CONDOR
See all product information
Create Account
Full Body Harness, M, 420 lb, Quick-Connect Chest/ Tongue Leg Straps
- Mfr # 61DD40
- Zoro # G801251134
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Confined Spaces, General Use, Positioning
Chest Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61DD40
- Zoro #
- G801251134
- UPC #
- 848013013118
- Country of Origin
- United States
- Item
- Full Body Harness
- Harness Sizing
- M
- Harness Style
- Vest
- Weight Capacity
- 420 lb
- D-Ring Locations
- Back, Chest, Hips
- Harness Application
- Climbing, Confined Spaces, General Use, Positioning
- Chest Strap Buckles
- Quick-Connect
- Leg Strap Buckles
- Tongue
- Standards
- ANSI Z359.11-2014, OSHA 1926.502 and 1910.66
- Webbing Material
- Polyester
- Includes Padding
- Yes
- Harness D-Ring Material
- Steel
- Hardware Material
- Steel
- Harness Color
- Black/Yellow
- Padding Location
- Leg, Shoulder
- With Belt
- No
- Webbing Coating
- Uncoated
- Torso Adjustment
- Mating
- RFID Equipped
- No
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Industry
- Construction, General Industry
- ANSI Standards Met
- ANSI Z359.11-2021
- Gender
- Unisex
Dimensions
- Color and Size
- Yellow M
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Confined Spaces, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.