Condor Restraint Lanyard, 6 ft. Length, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # G8156

  • Zoro # G5574759


product price:  $64.29
/ea

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
White
Standards
ANSI Z359.3-2007 and OSHA 1926.502
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8156
Zoro #
G5574759
UPC #
848013098436
Country of Origin
Mexico

Dimensions

Length
6 ft.
Strap Width
5/8"
Length Range
6 ft
Adjustable Length
No
Lanyard Cable Diameter
0.625 in

Details

Item
Restraint Lanyard
Weight Capacity
310 lb.
Color
White
Standards
ANSI Z359.3-2007 and OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Condor
Anchorage End Connection
Steel Snap Hook
Hardware Material
Steel
Tensile Strength
5000 lb.
Visual Load Indicator
No
For Use With
Full Body Harness
Locking Harness Connection Hook Type
Steel Snap Hook with 3600 lb. Gate Strength
Locking Anchorage Connection Hook Type
Steel Locking Snap Hook with 3600 lb. Gate Strength
Harness Hook Gate Opening
7/8"
Anchorage Hook Gate Opening
7/8"
RFID Equipped
No
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
Lanyard Type
Fixed
ANSI Standards Met
ANSI Z359.3-2017
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Lifeline Material
Polyester Rope

Description

Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter 0.625 in, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color White, Specialty Working Conditions Not Applicable, Length 6 ft, ANSI Standards Met ANSI Z359.3-2017, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.