MightyLite Self-Retracting Lifeline, 6 ft. Length, Carabiner, Steel, 1 Leg(s)

  • Mfr # 35KV01
  • Zoro # G1828821
product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Carabiner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35KV01
Zoro #
G1828821
UPC #
190735086674
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
3/4"
SRL Length
6 ft.
Lifeline Width
5/8 in
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Length
6 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
2 1/2 in Aluminum Rebar Hook
Harness Hook Type
Steel Carabiner
Braking System
External Energy Absorber
Max. Working Load
310 lb.
Locking Anchorage Connection Hook Type
Aluminum Locking Rebar Hook
Visual Load Indicator
Yes
Harness Hook Gate Opening
61/64"
Fall Braking System
External Energy Absorber
Tensile Strength
3000 lb.
Housing Material
Nylon
SRL Housing Material
Nylon
Anchorage Hook Type
Aluminum Rebar Hook
Anchorage Hook Gate Opening
2-1/2"
Line Material
HPPE, Polyester Blend Web
Locking Harness Connection Hook Type
5000 lb. Rated Steel Carabiner
SRL Weight
3.4 lb.
Sealed
No
RFID Equipped
No
Minimum Weight Capacity
130 lb
Anchorage End Connection Material
Aluminum
Lifeline Material
HPPE
Anchoring Location
Overhead Only
Anchorage End Connection Type
Rebar Hook
ANSI SRL Class
Class B
Replaceable Lifeline
No
ANSI SRL Type
SRL
ANSI SRL Class (2014)
Class B
OSHA Standards Met
OSHA 1926.502
ANSI SRL Class (2021)
Class 1
ANSI Standards Met
ANSI Z359.14-2021
Minimum User Weight
130 lb
Wire Color
Black

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable

Ratings & reviews