Condor Restraint Lanyard, 6 ft. Length, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # G81563

  • Zoro # G5574740


product price:  $85.89
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
White
Standards
ANSI Z359.3-2007 and OSHA 1926.502
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G81563
Zoro #
G5574740
UPC #
848013048226
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
5/8"
Adjustable Length
No
Length Range
6 ft
Lanyard Cable Diameter
0.625 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Restraint Lanyard
Weight Capacity
310 lb.
Color
White
Standards
ANSI Z359.3-2007 and OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Condor
Anchorage End Connection
Rebar Hook
Locking Anchorage Connection Hook Type
Steel Rebar Hook with 3600 lb. Gate Strength
Visual Load Indicator
No
Tensile Strength
5000 lb.
Hardware Material
Steel
Harness Hook Gate Opening
7/8"
For Use With
Full Body Harness
Anchorage Hook Gate Opening
2-1/2"
Locking Harness Connection Hook Type
Steel Snap Hook with 3600 lb. Gate Strength
Anchorage End Connection Material
Steel
Lanyard Type
Fixed
RFID Equipped
No
Anchorage End Connection Type
Rebar Hook
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.3-2017
Lifeline Material
Polyester Rope

Description

Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter 0.625 in, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color White, Specialty Working Conditions Not Applicable, Length 6 ft, ANSI Standards Met ANSI Z359.3-2017, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.