Zoro Homepage

CONFERENCE, 9 in W x 3 in H, Horizontal Rectangle, Acrylic, 486H01

  • Mfr # 486H01

  • Zoro # G6264890


product price: $24.29
/ea

Key Features

Legend
CONFERENCE
Sign Material
Acrylic
Height
3 in
Width
9 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H01
Zoro #
G6264890
UPC #
00194484288969
Country of Origin
United States

Dimensions

Height
3 in
Width
9 in
Thickness
0.135 in
Depth
27/200 in

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Conference, Sign Legend Background Color Brown, Sign Legend Style Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.