Spill Containment Berm, 8 ft. W x 10 ft. L, 595 Gallon Spill Capacity, Includes L Bracket, Black

  • Mfr # BD-810-AL-L-C

  • Zoro # G2099968


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
8 ft
Length
10 ft
Height
12 in
Dimensions
8 ft W x 10 ft L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD-810-AL-L-C
Zoro #
G2099968
UPC #
-
Country of Origin
United States

Dimensions

Width
8 ft
Length
10 ft
Height
12 in
Dimensions
8 ft W x 10 ft L
Material Thickness
40 mil
Bottom Inside Dimensions
8 ft W x 10 ft L
Bottom Inside Lengths
10 ft
Bottom Inside Widths
8 ft

Details

Item
Collapsible Containment Berm
Color
Black
Material
Polyethylene
Includes
L Bracket
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Spill Capacity, gal.
595 gal
Spill Capacity
595 gal
Sidewall Support Material
Aluminum
Product Type
Containment Berm
Supports NPDES Compliance
Yes
Shape
Rectangle
Supports EPA Compliance
40 CFR 264.175
Manufacturer Warranty
1 yr
Includes Wellhead Hood
No
Supports SPCC Compliance
Yes
Recycled Content (%)
No Recycled Content
Indoor/Outdoor Use
Indoor, Outdoor
Sidewall Type
L Bracket

Description

CONDOR BD-810-AL-L-C is a collapsible containment berm designed to create a temporary secondary spill containment area for leaking drums, tanks, vehicles, and other equipment. This rectangular berm measures 8 ft W x 10 ft L, has a 12 in sidewall height, and provides a 595 gal spill capacity. It is rated for indoor and outdoor use and features L-bracket sidewalls with aluminum support material.

Key Features:

  • Item type: Collapsible containment berm for temporary secondary spill containment
  • Dimensions: 8 ft W x 10 ft L overall; 8 ft W x 10 ft L bottom inside dimensions
  • Spill capacity: 595 gal
  • Construction: EnDuraLine 40 material, 40 mil thickness
  • Sidewall design: L-bracket sidewall type with aluminum sidewall support material
  • Shape and color: Rectangular, black
  • Included component: L bracket
  • Use: Rated for indoor and outdoor use
  • Standards: EPA 40 CFR 264.175, NPDES, SPCC, UFC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.