Condor
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR
Mfr # 21AH68
Zoro # G5320533
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Smooth
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Acculine Throwline 2.2mm 180ft (NTL22 : NTL22-180)
- MADE4MANSIONS 30 x 48 in. Blue & Black Walk Off Utility Runner Mat (MA2567610)
- HARRIS INDUSTRIES Banding Tape, Green, 2 In. W (DA2)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Diesel Can, 5 Gallon (GB356)
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV77)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (48UP98)
- CONDOR Cut-Resistant Gloves, Nitrile, M/8, PR (61CV45)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (48UR34)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR17)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV47)
- MILWAUKEE TOOL Cut 5 Dipped Gloves - S (48-22-8950)
- Condor Gloves & Hand Protection