Shop All Cut-Resistant Gloves
Condor
Cut Resistant Gloves, 11, 2XL, PR
Mfr # 61JC37
Zoro # G803548911
product price: $4.79
/pr
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Condor
- MFR # 61JC37
- Zoro # G803548911
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 11 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ASTM F1506, EN 388, Insulated No, Base Coating Material PU, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, Basic SMS, White, 2XL (31TV04)
- PYRAMEX Behind-the-Head Earmuffs, NRR 22dB, BH9010 Series (BH9010)
- JAFLINE HD Attack Line Fire Hose, Orange, Rubber (G52H15HDO50N)
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1950S)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, S, 1 PR (18C891)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Natural Rubber Latex, L, 1 PR (48UR29)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (5MPR0)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (29JV93)
- CONDOR Cut-Resistant Gloves, 2XL/11, PR (61CV83)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (21AH85)
- MECHANIX WEAR Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KHD-CR-010)
- Condor Gloves & Hand Protection