Shop All Cut-Resistant Gloves
Condor
Cut-Resistant Gloves, 2XL/11, PR
Mfr # 61CV78
Zoro # G103088780
product price: $5.49
/pr
Sold in multiples of 12 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black, White
Product Information
- Brand Condor
- MFR # 61CV78
- Zoro # G103088780
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Details
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Sheepskin Palm, L, PR (4TJX5)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, M (TUS009-M)
- VNM SIGNMAKER Label Tape, White, 1in W, For Mfr No. VnM4, MAGWT-3254 (MAGWT-3254)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, White, SMMMS, Zipper (49006)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (21AH87)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (29JV37)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV47)
- CONDOR Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, 2XL, 1 PR (29JV54)
- CONDOR Cut-Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (2MDA2)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (21AH69)
- DEXTERITY Work Gloves, Nitrile, M, Black/Gray, PR (S15GPNVB-8)
- Condor Cut-Resistant Gloves