Cut-Resistant Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , S 1 PR

  • Mfr # 61JC43

  • Zoro # G203548955


product price:  $4.59
/pr
Sold in multiples of 6 for $27.54

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61JC43
Zoro #
G203548955
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
15 gaugeuge
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Glove Liner Material
HPPE, Polyester
EN 388 Rating
4342B
Silicone-Free
No
Knit Material Color
Gray
Touchscreen Compatible
No
Thumb Style
Wing
Standards
ASTM F1506, EN 388
Reversible
No
Includes Double Palm
No
Glove Lining Material
HPPE, Polyester
Finger Coverage
Full Finger
Double-Dipped
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
3
Insulated
No
Lint-Free
No
Glove Coating Color
Gray
Latex-Free
No
Includes Finger Fourchettes
No
Cut-Resistance Coverage
Full
Brand and Series
Condor;

Description

VF,Cut Resistant Gloves,61JC33,PR, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ASTM F1506, EN 388, Insulated No, Base Coating Material PU, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.