Shop JJ KELLER
See all product information
Create Account
Winter Work Gloves, Cowhide Leather, Sherpa Lined, Yellow, Large
- Mfr # 68858
- Zoro # G922780735
product price:Â
$
21.35
/ea
Key Features
Color
Yellow
Back Material
Cowhide Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68858
- Zoro #
- G922780735
- UPC #
- 755547033973
- Country of Origin
- Pakistan
Dimensions
- Size
- L
Details
- Color
- Yellow
- Back Material
- Cowhide Leather
Description
SAFEGEAR Yellow Cold Weather Cowhide Leather Gloves with Sherpa lining are made with durable cowhide leather that provides extra protection against punctures and abrasion and help ensure long wear. For warmth in cold weather conditions leather work gloves are sherpa lined with an easy on and fast removal sherpa wrist cuffs. Gloves have a wing thumb design for flexibility. Made with top-grain cowhide leather with a pebble finish and lined with sherpa for warmth. Leather is a natural product and therefore differs from hide to hide. Variations in the texture of the leather should not be considered a fault.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.