Danger, DO NOT OPERATE MEN WORKING ON REPAIRS, 14 in W x 10 in H, Vinyl, 478N46

  • Mfr # 478N46

  • Zoro # G5836560


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
DO NOT OPERATE MEN WORKING ON REPAIRS
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478N46
Zoro #
G5836560
UPC #
00194484218058
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO NOT OPERATE MEN WORKING ON REPAIRS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Header
Danger
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Legend
Do Not Operate Men Working On Repairs
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Header
Danger
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Metal Detectable
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Graffiti Resistant
No
Write on Surface
No
Sign Header Text Color
White
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Men Working On Repairs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.