Danger, DO NOT START ENGINE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479D39

  • Mfr # 479D39

  • Zoro # G5791970


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
DO NOT START ENGINE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
479D39
Zoro #
G5791970
UPC #
00194484228514
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO NOT START ENGINE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
Legend Style
Text
Sign Background Color
White
Header Legend Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Legend
Do Not Start Engine
Mirror Print
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Adhesive Type
Acrylic
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Start Engine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.