Caution, LOW OVERHEAD CLEARANCE. INJURY MAY RESULT, 10 in W x 7 in H, Vertical Rectangle, 478Z85

  • Mfr # 478Z85
  • Zoro # G5771022
product price: 
$
9.89
/ea

Key Features

Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478Z85
Zoro #
G5771022
UPC #
00194484144340
Country of Origin
United States
Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
OSHA Compliant
Yes
Header
Caution
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Sign Background Color
White
Header Legend Color
Black
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header Text Color
Black
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Write on Surface
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Low Overhead Clearance. Injury May Result.
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Header Pictogram ID
PPIC-55
Sign Header Background Color
Yellow
Material Properties
Rigid
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Legend Pictogram ID
PEQM-61
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Sign Header
Caution
ANSI Standards
ANSI Z535
State Specific Sign
No
Legend Pictogram Description
Low Overhead Clearance
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products