Danger, DO NOT TOUCH OUT OF ORDER, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 479M33

  • Mfr # 479M33

  • Zoro # G5809778


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
DO NOT TOUCH OUT OF ORDER
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479M33
Zoro #
G5809778
UPC #
00194484234690
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
DO NOT TOUCH OUT OF ORDER
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
Header
Danger
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
White
Metal Detectable
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Write on Surface
No
Mounting Pattern
4 Corner
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Glow In The Dark
No
Material Properties
Rigid
Chemical Resistant
Yes
Sign Legend
Do Not Touch Out Of Order
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Touch Out Of Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.