Zoro Homepage

Danger, EQUIPMENT BEING SERVICED DO NOT OPERATE, 3 1/2 in W x 5 in H, Vertical Rectangle

  • Mfr # 478P05

  • Zoro # G5878439


product price: $7.59
/ea

Key Features

Header
Danger
Legend
EQUIPMENT BEING SERVICED DO NOT OPERATE
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P05
Zoro #
G5878439
UPC #
00194484218591
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.034 in
Depth
17/500 in

Details

Item
Safety Sign
Header
Danger
Legend
EQUIPMENT BEING SERVICED DO NOT OPERATE
Sign Shape
Vertical Rectangle
Sign Material
Magnetic Vinyl
Sign Mounting Style
Magnet
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Header Background Color
Black, Red, White
Legend Style
Text
Operating Temp. Range
0 Degrees F to 160 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
2 to 4 yr
Sign Header Background Color
Black, Red, White
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
State Specific Sign
No
Metal Detectable
No
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend
Equipment Being Serviced Do Not Operate
Average Outdoor Durability
2 to 4 yr
Sign Legend Background Color
White
Maximum Service Temperature
302 Degrees F
Write on Surface
No
Sign Header Style
Text
Sign Legend Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Being Serviced Do Not Operate, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.