Zoro Homepage

Danger, FALLING MATERIAL., 10 in W x 7 in H, Vertical Rectangle, Vinyl, 485X62

  • Mfr # 485X62

  • Zoro # G6247460


product price: $5.69
/ea
Sold in multiples of 4 for $22.76

Key Features

Legend
FALLING MATERIAL.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X62
Zoro #
G6247460
UPC #
00194484281755
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FALLING MATERIAL.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
Sign Background Color
White
Header Background Color
Red
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
ANSI Standards
ANSI Z535
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend
Falling Material.
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Header Style
Symbol and Text
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Sign Header Background Color
Red
Sign Header Text Color
White
Number of Printed Sides
1
Adhesive Style
Permanent
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Falling Material., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products