Emergency, Eye Wash Station & Safety Shower, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471C37

  • Mfr # 471C37
  • Zoro # G5058337
product price: 
$
8.89
/ea

Key Features

Legend
Eye Wash Station & Safety Shower
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471C37
Zoro #
G5058337
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Eye Wash Station & Safety Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Sign Background Color
White
Header
Emergency
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
Green, White
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend
Eye Wash Station And Safety Shower.
Includes Mounting Hardware
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Emergency Shower, Eye Wash
Mirror Print
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Corrosion Resistant
No
Legend Pictogram ID
PFSD-05, PFSD-78
Number of Printed Sides
1
ANSI Standards
ANSI Z535,ANSI Z358.1
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header
Emergency
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station And Safety Shower., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.