Zoro Homepage

Danger, Flying Debris Hazard Keep Door Closed While In Operation, 7 in x 10 in, Polyethylene, 471X89

  • Mfr # 471X89

  • Zoro # G5836752


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Legend
Flying Debris Hazard Keep Door Closed While In Operation
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X89
Zoro #
G5836752
UPC #
00194484165963
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Flying Debris Hazard Keep Door Closed While In Operation
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Header
Danger
Header Background Color
Black, Red, White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend
Flying Debris Hazard Keep Door Closed While In Operation
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Flying Debris Hazard Keep Door Closed While In Operation, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.