Zoro Homepage

Danger, FORMWORK STRIPPING AREA FALLING MATERIAL DO NOT ENTER, 10 in x 7 in, Polyethylene, 486T77

  • Mfr # 486T77

  • Zoro # G6304757


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
FORMWORK STRIPPING AREA FALLING MATERIAL DO NOT ENTER/NO ENTRAR MATERIALES CAYENDO
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T77
Zoro #
G6304757
UPC #
00194484292508
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Formwork Stripping Area Falling Material Do Not Enter/No Entrar Materiales Cayendo, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.