Shop CONDOR

Do Not Discard Trash of Any Kind In Toilet, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 474A60

  • Mfr # 474A60
  • Zoro # G5558152

product price: 
$
20.39
/ea

Key Features

Legend
DO NOT DISCARD TRASH OF ANY KIND IN TOILET USE RECEPTACLES/FAVOR DE NO TIRAR BASURA EN EL INODORO. USAR EL CESTO.
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474A60
Zoro #
G5558152
UPC #
00194484129279
Country of Origin
United States
Item
Restroom Sign
Legend
DO NOT DISCARD TRASH OF ANY KIND IN TOILET USE RECEPTACLES/FAVOR DE NO TIRAR BASURA EN EL INODORO. USAR EL CESTO.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Printed Language
English, Spanish
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Background Color
Blue, White
Legend Style
Text
ANSI Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Sign Legend Background Color
Blue, White
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Sign Header
No Header
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Format
Other Format
Metal Detectable
No
Chemical Resistant
Yes
Write on Surface
No
Sign Legend
Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto.
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Graffiti Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
5 yr
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto., Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.