Danger, FORMWORK STRIPPING AREA FALLING MATERIAL DO NOT ENTER, 14 in H x 10 in W, Aluminum, 486T74

  • Mfr # 486T74

  • Zoro # G6291439


product price:  $22.49
/ea

Key Features

Legend
FORMWORK STRIPPING AREA FALLING MATERIAL DO NOT ENTER/NO ENTRAR MATERIALES CAYENDO
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T74
Zoro #
G6291439
UPC #
00194484292478
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
FORMWORK STRIPPING AREA FALLING MATERIAL DO NOT ENTER/NO ENTRAR MATERIALES CAYENDO
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Danger
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black, Red, White
Printed Language
English, Spanish
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger/Peligro
Mirror Print
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Formwork Stripping Area Falling Material Do Not Enter/No Entrar Materiales Cayendo
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Text Color
White
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Formwork Stripping Area Falling Material Do Not Enter/No Entrar Materiales Cayendo, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.