Shop CONDOR

OFFICE, 10 in W x 3 1/2 in H, Vertical Rectangle, Polyethylene, 486Y25

  • Mfr # 486Y25

  • Zoro # G6269982


product price:  $5.69
/ea

Key Features

Legend
OFFICE
Sign Material
Polyethylene
Height
3 1/2 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486Y25
Zoro #
G6269982
UPC #
00194484296902
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
OFFICE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Sign Background Color
Brown
ANSI Compliant
Yes
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Sign Legend
Office
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend Background Color
Brown
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header
No Header
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend Style
Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Office, Sign Legend Background Color Brown, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.