Danger, FORMWORK STRIPPING AREA FALLING MATERIAL DO NOT ENTER, 14 in H x 10 in W, Vinyl, 486T78

  • Mfr # 486T78

  • Zoro # G6273887


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
FORMWORK STRIPPING AREA FALLING MATERIAL DO NOT ENTER/NO ENTRAR MATERIALES CAYENDO
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T78
Zoro #
G6273887
UPC #
00194484292515
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FORMWORK STRIPPING AREA FALLING MATERIAL DO NOT ENTER/NO ENTRAR MATERIALES CAYENDO
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English, Spanish
Sign Background Color
White
Legend Style
Text
Header
Danger
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Style
Text
Chemical Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Header
Danger/Peligro
Sign Legend Style
Text
Number of Printed Sides
1
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Legend
Formwork Stripping Area Falling Material Do Not Enter/No Entrar Materiales Cayendo
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Write on Surface
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Formwork Stripping Area Falling Material Do Not Enter/No Entrar Materiales Cayendo, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.