Danger, Gates Open And Close Automatically, 10 in W x 7 in H, Rectangle, Vinyl, 471X97

  • Mfr # 471X97

  • Zoro # G5224943


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Gates Open And Close Automatically
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X97
Zoro #
G5224943
UPC #
00194484017378
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Gates Open And Close Automatically
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header
Danger
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Header
Danger
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Header Style
Text
Corrosion Resistant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Chemical Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Gates Open And Close Automatically
Mirror Print
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Number of Printed Sides
1
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gates Open And Close Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.