Zoro Homepage

Danger, Gates Open And Close Automatically, 14 in W x 10 in H, Rectangle, Polyethylene, 471X96

  • Mfr # 471X96

  • Zoro # G5899588


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Gates Open And Close Automatically
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X96
Zoro #
G5899588
UPC #
00194484166007
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Gates Open And Close Automatically
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Danger
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Legend
Gates Open And Close Automatically
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Anti-Slip Surface
No
Metal Detectable
No
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Sign Header
Danger
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gates Open And Close Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.