Danger, HIGH PRESSURE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 479D65

  • Mfr # 479D65

  • Zoro # G5769808


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
HIGH PRESSURE
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D65
Zoro #
G5769808
UPC #
00194484144432
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
HIGH PRESSURE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Danger
Header Background Color
Black, Red, White
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Graffiti Resistant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Legend Style
Text
Metal Detectable
No
Adhesive Style
Permanent
Sign Header
Danger
Includes Mounting Hardware
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z535
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Sign Legend
High Pressure
Material Properties
Flexible
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.