Danger, HOLE COVER DO NOT REMOVE, Spanish-Bilingual, 10 in W x 14 in H, Polyethylene, 479C73

  • Mfr # 479C73

  • Zoro # G5838189


product price:  $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
HOLE COVER DO NOT REMOVE/CUBIERTA DE HOYO NO REMOVER
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479C73
Zoro #
G5838189
UPC #
00194484227944
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
HOLE COVER DO NOT REMOVE/CUBIERTA DE HOYO NO REMOVER
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English, Spanish
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Danger
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Mirror Print
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Hole Cover Do Not Remove/Cubierta De Hoyo No Remover
Metal Detectable
No
Sign Header Style
Text
Material Properties
Rigid
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
Danger/Peligro
Includes Mounting Hardware
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hole Cover Do Not Remove/Cubierta De Hoyo No Remover, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.