Danger, HOLE COVER DO NOT REMOVE, Spanish-Bilingual, 10 in W x 14 in H, Vinyl, 479C75

  • Mfr # 479C75

  • Zoro # G5821949


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
HOLE COVER DO NOT REMOVE/CUBIERTA DE HOYO NO REMOVER
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479C75
Zoro #
G5821949
UPC #
00194484227968
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
HOLE COVER DO NOT REMOVE/CUBIERTA DE HOYO NO REMOVER
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English, Spanish
Header
Danger
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Header Background Color
Black, Red, White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.29(e), OSHA 29 CFR 1926.501(b)(4)
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Glow In The Dark
No
Sign Header
Danger/Peligro
Mirror Print
No
Metal Detectable
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hole Cover Do Not Remove/Cubierta De Hoyo No Remover
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Includes Mounting Hardware
No
Corrosion Resistant
No
State Specific Sign
No
Write on Surface
No
Material Properties
Flexible
Sign Header Text Color
White
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hole Cover Do Not Remove/Cubierta De Hoyo No Remover, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.