Danger, KEEP GATES CLOSED, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 480G51

  • Mfr # 480G51

  • Zoro # G5911932


product price: $23.49
/ea

Key Features

Legend
KEEP GATES CLOSED
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480G51
Zoro #
G5911932
UPC #
00194484271015
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP GATES CLOSED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Header
Danger
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
State Specific Sign
No
Metal Detectable
No
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend
Keep Gates Closed
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Write on Surface
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Gates Closed, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.