THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN, 10 in W x 7 in H, Rectangle, Aluminum, 473Z96

  • Mfr # 473Z96

  • Zoro # G5620050


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473Z96
Zoro #
G5620050
UPC #
00194484128647
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Format
Other Format
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Write on Surface
No
Chemical Resistant
Yes
Sign Legend
This Is Your Wash Room Please Help Keep It Clean
Metal Detectable
No
Graffiti Resistant
Yes
Material Properties
Rigid
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is Your Wash Room Please Help Keep It Clean, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.