Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, KEEP OFF, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477K47

  • Mfr # 477K47

  • Zoro # G5808472


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
KEEP OFF
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477K47
Zoro #
G5808472
UPC #
00194484209636
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP OFF
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Header Legend Color
White
Sign Background Color
White
ANSI Compliant
Yes
Header
Danger
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Graffiti Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header Style
Text
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
State Specific Sign
No
Corrosion Resistant
No
Sign Header Text Color
White
Glow In The Dark
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Legend
Keep Off
Number of Printed Sides
1
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.