FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM, 10 in W x 7 in H, 485N19

  • Mfr # 485N19
  • Zoro # G6297991
product price: 
$
7.19
/ea

Key Features

Legend
FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485N19
Zoro #
G6297991
UPC #
00194484278649
Country of Origin
United States
Item
Safety Sign
Legend
FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Notice
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(g)(2), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(g)
Legend Style
Text
Header Background Color
Blue
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Material Properties
Flexible
State Specific Sign
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Sign Header Text Color
White
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Legend
Federal Regulations Require No Food To Be Stored Or Eaten In Rest Room
Protective Coating
No Protective Coating
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Style
Text
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(g)(2), OSHA 29 CFR 1926.51(g)
Sign Header
Notice
Mirror Print
No
Number of Printed Sides
1
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Federal Regulations Require No Food To Be Stored Or Eaten In Rest Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.