Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, KEEP OFF TRACKS, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 479F10

  • Mfr # 479F10

  • Zoro # G5830251


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
KEEP OFF TRACKS
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479F10
Zoro #
G5830251
UPC #
00194484229115
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP OFF TRACKS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(f), OSHA 29 CFR 1926.600(a)(7)
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(f), OSHA 29 CFR 1926.600(a)(7)
Material Properties
Rigid
Sign Legend
Keep Off Tracks
Sign Header Text Color
White
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Header
Danger
Write on Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off Tracks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.