Zoro Homepage

Danger, KEEP OFF TRACKS, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 479F09

  • Mfr # 479F09

  • Zoro # G5850807


product price: $22.89
/ea

Key Features

Legend
KEEP OFF TRACKS
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479F09
Zoro #
G5850807
UPC #
00194484229108
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP OFF TRACKS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(f), OSHA 29 CFR 1926.600(a)(7)
ANSI Compliant
Yes
Header
Danger
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Black, Red, White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(f), OSHA 29 CFR 1926.600(a)(7)
State Specific Sign
No
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Keep Off Tracks
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off Tracks, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.