Zoro Homepage

Danger, KEEP OFF TRACKS, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 479F13

  • Mfr # 479F13

  • Zoro # G5802647


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
KEEP OFF TRACKS
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479F13
Zoro #
G5802647
UPC #
00194484229146
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP OFF TRACKS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(f), OSHA 29 CFR 1926.600(a)(7)
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Header Legend Color
White
Header
Danger
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(f), OSHA 29 CFR 1926.600(a)(7)
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Style
Text
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Keep Off Tracks
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Properties
Flexible
Chemical Resistant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Mirror Print
No
State Specific Sign
No
Glow In The Dark
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off Tracks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.