Zoro Homepage

Danger, Keep This Gate Closed, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471Y13

  • Mfr # 471Y13

  • Zoro # G5774997


product price: $22.89
/ea

Key Features

Legend
Keep This Gate Closed
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y13
Zoro #
G5774997
UPC #
00194484166083
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Keep This Gate Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Black, Red, White
Header
Danger
Header Legend Color
White
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Header
Danger
Sign Format
Traditional OSHA
Glow In The Dark
No
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Text Color
White
Metal Detectable
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Legend
Keep This Gate Closed
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Gate Closed, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.