Zoro Homepage

Danger, LOW CLEARANCE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 477M18

  • Mfr # 477M18

  • Zoro # G5870370


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
LOW CLEARANCE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477M18
Zoro #
G5870370
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Legend
LOW CLEARANCE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Printed Language
English
Header
Danger
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
Sign Legend
Low Clearance
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Chemical Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Metal Detectable
No
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.