Warning, This Door Is Not For Pedestrian Traffic Please Use Main Door, 14 in W x 10 in H, 471Z30

  • Mfr # 471Z30
  • Zoro # G5381393
product price: 
$
13.99
/ea

Key Features

Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471Z30
Zoro #
G5381393
UPC #
00194484105617
Country of Origin
United States
Item
Safety Sign
Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Warning
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Printed Language
English
Header Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
Orange
Header Background Color
Black, Orange
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Header
Warning
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Style
Text
Anti-Slip Surface
No
Write on Surface
No
Mirror Print
No
Sign Header Text Color
Black
Sign Header Background Color
Black, Orange
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Orange
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Is Not For Pedestrian Traffic Please Use Main Door, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.