Danger, LOW CLEARANCE/POCA ALTURA, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 477M30

  • Mfr # 477M30

  • Zoro # G5847018


product price:  $22.49
/ea

Key Features

Legend
LOW CLEARANCE/POCA ALTURA
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477M30
Zoro #
G5847018
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
LOW CLEARANCE/POCA ALTURA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English, Spanish
Header
Danger
Header Background Color
Black, Red, White
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Header Text Color
White
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
State Specific Sign
No
Glow In The Dark
No
Sign Legend
Low Clearance/Poca Altura
Sign Format
Traditional OSHA
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Low Clearance/Poca Altura, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.