Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, LOW OVERHEAD CLEARANCE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477M41

  • Mfr # 477M41

  • Zoro # G5849678


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
LOW OVERHEAD CLEARANCE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477M41
Zoro #
G5849678
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header Legend Color
White
Header Background Color
Black, Red, White
Header
Danger
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Write on Surface
No
Anti-Slip Surface
No
Sign Legend
Low Overhead Clearance
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
State Specific Sign
No
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend Background Color
White
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.