Danger, LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT., 10 in W x 7 in H, Aluminum, 477M42

  • Mfr # 477M42

  • Zoro # G5775152


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT IN SEVERE INJURY.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477M42
Zoro #
G5775152
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT IN SEVERE INJURY.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
OSHA Compliant
Yes
Header Background Color
Red
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Danger
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Text Color
White
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Header Background Color
Red
Average Outdoor Durability
5 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Sign Header
Danger
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Legend Background Color
White
Write on Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Accident Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.