Shop CONDOR

SHIPPING & RECEIVING, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486Y56

  • Mfr # 486Y56
  • Zoro # G6266519

product price: 
$
17.89
/ea

Key Features

Legend
SHIPPING & RECEIVING
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
486Y56
Zoro #
G6266519
UPC #
00194484297213
Country of Origin
United States
Item
Safety Sign
Legend
SHIPPING & RECEIVING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend
Shipping & Receiving
Mounting Pattern
4 Corner
Mirror Print
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Legend Pictogram ID
PARW-116
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Properties
Rigid
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Graffiti Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Legend Pictogram Description
Left Arrow
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Header
No Header
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping & Receiving, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products