Danger, LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT., 14 in W x 10 in H, Aluminum, 477M43

  • Mfr # 477M43

  • Zoro # G5899859


product price:  $22.89
/ea

Key Features

Legend
LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT IN SEVERE INJURY.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477M43
Zoro #
G5899859
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE. ACCIDENT WILL RESULT IN SEVERE INJURY.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Red
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Printed Language
English
Header Legend Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
Danger
Sign Background Color
White
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Anti-Slip Surface
No
Corrosion Resistant
Yes
Material Properties
Rigid
Glow In The Dark
No
Write on Surface
No
Sign Header Text Color
White
Sign Header
Danger
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Header Background Color
Red
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Accident Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.