Notice, HELP KEEP THIS FOUNTAIN CLEAN AND SANITARY.10 in H x 14 in W, Aluminum, Rectangle, 468Z37

  • Mfr # 468Z37

  • Zoro # G5798121


product price:  $22.89
/ea

Key Features

Legend
HELP KEEP THIS FOUNTAIN CLEAN AND SANITARY DO NOT USE FOR ANY PURPOSE EXCEPT DRINKING
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z37
Zoro #
G5798121
UPC #
00194484160906
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
HELP KEEP THIS FOUNTAIN CLEAN AND SANITARY DO NOT USE FOR ANY PURPOSE EXCEPT DRINKING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Blue
Printed Language
English
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Header
Notice
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.